OMRON Healthcare PLC I/O module PLC I/O module for SYSMAC CJ Series

Sebelum PPN:
Rp6.099.900
Spesifikasi
AS ONE Part Number65-7265-68

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron PLC Expansion Module The Omron Programmable Logic Controller (PLC) Expansion I/O Module is a 16 digital input unit. This device allows you to install any combination of digital I/O, analog I/O, and communication modules to the right of the CPU to increase system throughput. Rated input voltage is 26.4 V dc, output current is 3 mA
Feature
Specification
*Accessory type: PLC I/O module*Products that can be used with: SYSMAC CJ Series*Input method: Digital*Series: SYSMAC CJ Series*Output current: 3 mA*Dimensions: 89 x 31 x 95.4 mm

Ulasan Produk

Tidak ada ulasan