OMRON Healthcare PLC CPU unit Unit Series name: CP2E 18 12

Sebelum PPN:
Rp9.799.900
Spesifikasi
AS ONE Part Number65-7323-32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Micro PLC supporting data acquisition and machine-to-machine communication Two built-in Ethernet ports with Ethernet switching capability: Supports machine-to-machine communication (CP2E-N type) Up to three serial ports: Open connection to serial devices (CP2E- N type) 4-axis positioning function with linear interpolation (CP2E-N type) Battery-free operation and backup
Feature
Specification
*Products that can be used with: CP2E series*Manufacturer series: CP2E*Number of inputs: 18*Output type: Transistor*Voltage category: 24 V dc*Number of digital outputs: 12*Interface: RS-485*Number of outputs: 12*Network type: Ethernet * Display included: Yes * Program capacity: 8 kB * Mounting type: Panel mounting * Operating temperature Min: -20°C

Ulasan Produk

Tidak ada ulasan