OMRON Healthcare PLC CPU unit Unit Series name: CP2E 12 8

Sebelum PPN:
Rp7.799.900
Spesifikasi
AS ONE Part Number65-7323-29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CP2E series compact PLC network type, 12 DI, 8DO, relay output, power supply 24 V dc, 10 K step program memory 2 built-in Ethernet ports with Ethernet switching function: capable of machine-to-machine communication (CP2E-N type) up to 3 Two serial ports: open connection to serial devices (CP2E-N type) 4-axis positioner with linear interpolation
Feature
Specification
*Products that can be used with: CP2E series*Manufacturer series: CP2E*Number of inputs: 12*Output type: Relay*Voltage category: 24 V dc*Number of digital outputs: 8*Interface: RS-485*Number of outputs: 8*Network type: Ethernet * Display included: Yes * Program capacity: 8 kB * Mounting type: Panel mounting * Width: 80 mm

Ulasan Produk

Tidak ada ulasan