OMRON Healthcare PLC CPU unit Unit Series name: CP2E 12 8

Sebelum PPN:
Rp7.799.900
Spesifikasi
AS ONE Part Number65-7323-31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CP2E series compact PLC network type, 12 DI, 8DO, NPN outputs, power 24 V dc, 10 Kstep program memory 2 built-in Ethernet ports with Ethernet switching capability: Supports machine-to-machine communication (CP2E-N type) Up to 3 Serial port: Open connection to serial devices (CP2E-N type) 4-axis positioning function with linear interpolation (C
Feature
Specification
*Products that can be used together: CP2E series *Manufacturer series: CP2E*Number of inputs: 12*Number of digital inputs: 12*Voltage category: 24 V dc*Number of digital outputs: 8*Interface: RS-485*Number of outputs: 8*Network type :Ethernet * Display included: Yes * Program capacity: 8 kB * Mounting type: Panel mounting * Dimensions: 86 x 45 x 110 mm

Ulasan Produk

Tidak ada ulasan