OMRON Healthcare PLC CPU unit Unit Series name: CP1L-EL 5000 steps

Sebelum PPN:
Rp29.999.900
Spesifikasi
AS ONE Part Number65-7359-55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron's CPM1, CPM1A, CPM2A, and CPM2C expansion modules can be used in combination with the CP1L CPU series
CP1L CPU
Compatible with all other Omron PLC products Uses the same software as other Omron controllers Equipped with 4-axis high-speed encoder input and 2-axis high-speed pulse output function AC or DC power supply Instruction set is CP1H-, CJ1- , compatible with CS1 series PLC CP1L-EM / CP1L
Feature
Specification
*Products that can be used with: CP series*Manufacturer series: CP1L-EL*Number of inputs: 12*Output type: PNP*Input method: DC*Number of outputs: 8*Network type: Ethernet*Display included: Yes*Communication port type: RS232 *Program capacity: 5000 steps *Mounting type: DIN rail *Memory: 5000 steps

Ulasan Produk

Tidak ada ulasan