OMRON Healthcare PLC CPU unit Unit Series name: CJ2M 64000 steps

Sebelum PPN:
Rp49.999.900
Spesifikasi
AS ONE Part Number65-7359-38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron Programmable Logic The Omron CJ2M is a programmable logic controller (PLC) with pulse output and an Ethernet network computer interface device. It has a programming capacity of 10000 steps and 2,560 points. This PLC is compatible with CJ2M series. Faster Function Block calls and execution Faster, allocation
Feature
Specification
*Products that can be used together: CJ2 series *Manufacturer series: CJ2M*Voltage category: 5 -> 24 V dc*Network type: Ethernet*Display included: Yes *Communication port type: RS232C, RS442A, RS485*Program capacity: 160000 words *Implementation type : Panel mounting *Memory: 64000 steps

Ulasan Produk

Tidak ada ulasan