KYOCERA MLCC 68pF 50V dc 0402 1005M 1 set 10000 pieces

Sebelum PPN:
Rp8.599.900
Spesifikasi
AS ONE Part Number65-7088-63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AVX 0402 COG (NPO) Dielectric MLCC
AVX C0G (NP0) dielectric capacitors are one of the most stable dielectric capacitors on the market. The dielectric constant changes with temperature by 0 ±30 ppm/°C and less than ±0.3 % C over the -55 to +125°C range. Operating temperature range is -55 to +125oC.
Feature
Specification
*Quantity: 1 reel (10,000 pieces)*Capacitance: 68pF*Voltage: 50V dc*Package/Case: 0402 (1005M)*Mounting type: Surface mount*Dimensions: 1 x 0.5 x 0.56mm*Length: 1mm*Depth: 0.5mm*Height: 0.56mm*Operating temperature Max: +125°C

Ulasan Produk

Tidak ada ulasan