KYOCERA MLCC 680pF 50V dc 1206 3216M 1 set 4000 pieces

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number65-7092-08

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ceramic capacitors offer low parasitic capacitance and excellent EMI filtering capabilities. Multilayer configurations exhibit high capacitance values and are available in various voltage ratings over a wide temperature range. Multiple styles are available, including MLCC chips, leaded capacitors, multilayer capacitors, and uniquely shaped capacitors. C0G (NP0) formulations exhibit deterioration properties.
Feature
Specification
*Quantity: 1 reel (4000 pieces)*Capacitance: 680pF*Voltage: 50V dc*Package/Case: 1206 (3216M)*Mounting type: Surface mount*Dimensions: 3.2 x 1.6 x 0.94mm*Length: 3.2mm*Depth: 1.6mm*Height: 0.94mm*Operating temperature Max: +125°C

Ulasan Produk

Tidak ada ulasan