KYOCERA MLCC 220nF 50V dc 1206 3216M 1 set 4000 pieces

Sebelum PPN:
Rp19.999.900
Spesifikasi
AS ONE Part Number65-7161-78

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AVX 1206 Flexiterm Series MLCC
AVX's FlexiTerm Multilayer Ceramic Capacitors are standard ceramic capacitors with an X7R dielectric for improved performance against deflection and temperature cycling. FlexiTerm technology was developed by AVX to meet the demand for mechanically strong and flexible parts for applications in harsh environments such as automotive applications and in applications with temperature fluctuations. 5 mm
Feature
Specification
*Quantity: 1 reel (4000 pieces)*Capacitance: 220nF*Voltage: 50V dc*Package/Case: 1206 (3216M)*Mounting type: Surface mount*Dimensions: 3.2 x 1.6 x 0.94mm*Length: 3.2mm*Depth: 1.6mm*Height: 0.94mm*Operating temperature Max: +125°C

Ulasan Produk

Tidak ada ulasan