KYOCERA MLCC 1nF 50V dc 0805 2012M 1 set 4000 pieces

Sebelum PPN:
Rp1.999.900
Spesifikasi
AS ONE Part Number65-7092-19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AVX - X7R Dielectric Multilayer Ceramic Capacitor
AVX's X7R dielectric MLCC is a "temperature stable" capacitor product that can be used over a wide operating temperature range of -55 to +125°C. This capacitor is ideal for a variety of applications where capacitance changes with applied voltage.
Features/Benefits Capacitance change rate: ±15 % (-55 → +125°C) "Temperature stable" capacitor product.
ApplicationsWide range of industries with varying capacitance
Feature
Specification
*Quantity: 1 reel (4000 pieces)*Capacitance: 1nF*Voltage: 50V dc*Package/Case: 0805 (2012M)*Mounting type: Surface mount*Dimensions: 2.01 x 1.25 x 0.94mm*Length: 2.01mm*Depth: 1.25mm*Height: 0.94mm*Operating temperature Max: +125°C

Ulasan Produk

Tidak ada ulasan