KYOCERA MLCC 18pF 50V dc 0603 1608M 1 set 4000 pieces

Sebelum PPN:
Rp1.699.900
Spesifikasi
AS ONE Part Number65-7205-68

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AVX C0G (NP0) Dielectric Capacitor
AVX C0G (NP0) dielectric capacitors are one of the most stable dielectric capacitors on the market. The dielectric constant changes with temperature by 0 ±30 ppm/°C and less than ±0.3 % C over the -55 to +125°C range. Operating temperature range is -55 to +125oC.
Feature
Specification
*Quantity: 1 reel (4000 pieces)*Capacitance: 18pF*Voltage: 50V dc*Package/Case: 0603 (1608M)*Mounting type: Surface mount*Dimensions: 1.6 x 0.81 x 0.9mm*Length: 1.6mm*Depth: 0.81mm*Height: 0.9mm*Operating temperature Max: +125°C

Ulasan Produk

Tidak ada ulasan