KYOCERA MLCC 100nF 16V dc 0603 1608M 1 set 4000 pieces

Sebelum PPN:
Rp1.999.900
Spesifikasi
AS ONE Part Number65-6957-32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AVX X7R Dielectric Capacitor
AVX's X7R dielectric capacitors are referred to as temperature "stable" ceramics and are an EIA Class II material. Applications for this dielectric chip span a wide range of industrial applications where known variations in capacitance due to applied voltage can be tolerated. AVX's standard grade MLCCs include devices in chip sizes 0402, 0805, and 0603.
Feature
Specification
*Quantity: 1 reel (4000 pieces)*Capacitance: 100nF*Voltage: 16V dc*Package/Case: 0603 (1608M)*Mounting type: Surface mount*Dimensions: 1.6 x 0.81 x 0.9mm*Length: 1.6mm*Depth: 0.81mm*Height: 0.9mm*Operating temperature Max: +125°C

Ulasan Produk

Tidak ada ulasan