LEDIL LED Lens Silicone Resin Clear Bullet Shape 1 Set 18 Pieces

Sebelum PPN:
Rp28.999.900
Spesifikasi
AS ONE Part Number65-7259-06

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ledil decorative LED lenses have a wide beam angle of 36°. Made of silicone. Assemble with mounting adapter. Clear appearance available RoHS compliant (as of October 2022) Diameter is 69 mm
Feature
Specification
*Quantity: 1 tray (18 pieces) *Series: SAKURA-70 *Lens shape: Bullet type *Number of LEDs per lens: 1 *Emission pattern: Spot *Lens material: Silicone resin *Viewing angle: 36 °

Ulasan Produk

Tidak ada ulasan