LEDIL LED lens silicone resin clear bullet type

Sebelum PPN:
Rp2.399.900
Spesifikasi
AS ONE Part Number65-7242-67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ledil Violet 60° Wide Beam Lenses are specifically designed for UV radiation applications such as surface, air, and water disinfection. High UV transmission Flexible output range Input protection
Feature
Specification
* Series: VIOLET-12X1 * Lens shape: Bullet type * Number of LEDs per lens: 12 * Lens color: Clear * Lens material: Silicone resin * View angle: 60 °

Ulasan Produk

Tidak ada ulasan