LEDIL LED Lens Silicone Resin Clear Square 1 Set 180 Pieces

Sebelum PPN:
Rp129.999.900
Spesifikasi
AS ONE Part Number65-7259-25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ledil LED lens is square and the illumination angle is 40° wide angle. Made of silicone. This product consists of a black holder and mounting tape. Clear appearance available RoHS compliant (as of October 2022) Dimensions: 21.6 mm
Feature
Specification
*Quantity: 1 tape (180 pieces) *Series: G2-ROSE-UV *Lens shape: Square *Number of LEDs per lens: 1 *Emission pattern: Wide *Lens material: Silicone resin *Viewing angle: 40 °

Ulasan Produk

Tidak ada ulasan