LEDIL LED Lens Silicone Resin Clear Square 1 Set 180 Pieces

Sebelum PPN:
Rp119.999.900
Spesifikasi
AS ONE Part Number65-7258-48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ledil LED lenses are square with a spot beam angle of 14°. Made of silicone. This product consists of a black holder and mounting tape. Clear appearance available RoHS compliant (as of October 2022) Dimensions: 21.6 mm
Feature
Specification
*Quantity: 1 tape (180 pieces) *Series: G2-ROSE-UV *Lens shape: Square *Number of LEDs per lens: 1 *Emission pattern: Spot diffusion *Lens material: Silicone resin *View angle: 14 °

Ulasan Produk

Tidak ada ulasan