LEDIL LED Lens Silicone Resin Clear Dome 1 Set 60 Pieces

Sebelum PPN:
Rp9.099.900
Spesifikasi
AS ONE Part Number65-7238-51

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ledil Jenny series clear LED lenses are domed and have a 20° viewing angle beam. This lens is made of silicone material. Radiation pattern is spot diffuse Dimensions: 35.0 mm x 14.5 mm (height) Fixed type is pin
Feature
Specification
*Quantity: 1 tray (60 pieces) *Series: JENNY *Lens shape: Dome *Number of LEDs per lens: 1 *Emission pattern: Spot diffusion *Lens material: Silicone resin *Viewing angle: 20 °

Ulasan Produk

Tidak ada ulasan