LEDIL LED reflector 1 box 25 pieces

Sebelum PPN:
Rp2.499.900
Spesifikasi
AS ONE Part Number65-7259-15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ledil LED reflector with 36° beam angle. Made of aluminum. The outer diameter of the reflector is 50 mm. Has an anodized coating Metallic color RoHS compliant (as of October 2022)
Feature
Specification
*Series: ALISE-50*Beam angle: 36°*Dimensions: 49.5 x 25mm*Can be used with: Bridgelux, Citizen, COB LED, Cree, Lumileds*Fixing method: Socket

Ulasan Produk

Tidak ada ulasan