INFINEON LED Driver IC 85mA 500mW PWM Dimming 8-Pin 1 set 2500 pieces

Sebelum PPN:
Rp41.999.900
Spesifikasi
AS ONE Part Number65-7250-95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Infineon uses bipolar IC technology to realize adjustable constant current sources. This IC is designed to deliver LEDs under the harsh conditions of automotive applications, resulting in constant brightness and long lifetime LEDs. An additional external output stage can be used as a booster transistor to drive high current, high brightness LEDs up to 2.5 A. For LED currents up to 85 mA, stand the IC
Feature
Specification
*Quantity: 1 reel (2500 pieces)*Output current: 85mA*Input voltage: 28V*AC/DC input voltage: dc*Dimming operation: PWM*Maximum output power: 500mW*Number of pins: 8

Ulasan Produk

Tidak ada ulasan