RECOM LED Driver IC 700mA 1 → 10V dc, PWM Dimming 6-Pin PCB

Sebelum PPN:
Rp709.900
Spesifikasi
AS ONE Part Number65-7246-44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Operating temperature is without derating. MTBF is the value according to MIL-HDBK-217F (25°C).
Constant current LED driver, RCD-24 series - Non-board isolated Drives up to 10 2W LEDs Constant current source Output current accuracy ±2%, output current stability ±1% Maximum efficiency 96% Wide input voltage range PWM digital / Analog Voltage Dimming Remote On/Off Control Pin 0-4 Vdc Analog Dimming Short Circuit Protection
Feature
Specification
*Output current: 700mA*Input voltage: 4.5 -> 36 V dc*AC/DC input voltage: dc*Dimming operation: 1 -> 10 V dc, PWM*Package type: PCB*Number of pins: 6*Output voltage Max: 35V *Output voltage Min: 2V *Rated current: 0 -> 700mA

Ulasan Produk

Tidak ada ulasan