INFINEON LED driver IC 5.6W 5-Pin 1 set 3000 pieces

Sebelum PPN:
Rp67.999.900
Spesifikasi
AS ONE Part Number65-7243-95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lighting ICInfineon Dual Mode NFC Configuration IC (NLM0011) integrates pulse width modulation (PWMNFC programming) as well as advanced features such as constant lumen output (CLO) and on/off counting. Features of Dual Mode NFC Configuration IC Can be easily achieved without additional microcontroller with configurable pulse width modulation (PWM) output NFC
Feature
Specification
*Quantity: 1 reel (3000 pieces) *Input voltage: 3 -> 5.5 V *AC/DC input voltage: ac *Maximum output power: 5.6W *Number of pins: 5

Ulasan Produk

Tidak ada ulasan