RED LION Industrial Single-Port Gigabit Mid-Span (Injektor PoE)

Sebelum PPN:
Rp24.999.900
Spesifikasi
AS ONE Part Number65-7223-58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Red Lion 1000-POE+ simplifies network device deployment by combining power with Gigabit data communication over a single Ethernet network cable. The 1000-POE+ provides auto-sensing plug-and-play performance for PoE+ devices such as video cameras and network switches. Unmanaged plug-and-play operation Compact space-saving
Feature
Specification
*Input voltage: 10 -> 30V dc*Output voltage: 54V dc*Number of output ports: 1*Rated power: 30W

Ulasan Produk

Tidak ada ulasan