OMRON Healthcare G5 series high inertia AC servo motor 7

Sebelum PPN:
Rp87.999.900
Spesifikasi
AS ONE Part Number65-7333-35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron G5 series high-inertia AC servo motors have a capacity of 750 W and an input voltage of 200 V. The speed of this motor is 3000 rpm. It has a rated torque of 2.4 Nm. Ultra-light and compact motor Features a 20-bit high-resolution serial encoder Encoder IP67 protection rating
Feature
Specification
*Allowable input: 750 W*Power supply voltage: 200 V*Number of phases: 1*Series: G5 Series

Ulasan Produk

Tidak ada ulasan