OMRON Healthcare G5 series high inertia AC servo motor 1

Sebelum PPN:
Rp109.999.900
Spesifikasi
AS ONE Part Number65-7282-91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron G5 series high-inertia AC servo motors have a capacity of 1000 W and an input voltage of 400 V. The rotation speed is 2000 rpm. Rated torque is 4.77 Nm. Ultra-light and compact motor Features a 20-bit high-resolution serial encoder Encoder IP67 protection rating
Feature
Specification
*Allowable input: 1 kW*Power supply voltage: 400 V*Number of phases: 3*Series: G5 Series

Ulasan Produk

Tidak ada ulasan