OMRON Healthcare G5 series AC servo motor 2 kW 400 VAC

Sebelum PPN:
Rp159.999.900
Spesifikasi
AS ONE Part Number65-7282-16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron G5 series AC servo motor has a speed of 2000 rpm. The rated torque is 9.55 Nm and the capacity is 2 kW. Input voltage is 400 V Ultra-light and small motor Features a 20-bit high-resolution serial encoder Encoder IP67 protection rating
Feature
Specification
*Allowable input: 2 kW*Power supply voltage: 400 V*Number of phases: 3*Series: G5 Series

Ulasan Produk

Tidak ada ulasan