KYOCERA AVX Oscillator 7.3728MHz CMOS Output Surface Mount 4-Pin CSMD

Sebelum PPN:
Rp149.900
Spesifikasi
AS ONE Part Number65-6963-53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KC7050A-C3
KYOCERA KC7050A-C3 crystal oscillator has CMOS output. This clock oscillator is highly reliable and comes in a small, seam-sealed ceramic package. This surface mount oscillator is available in products that support various voltages. Clock oscillators are used in servers, workstations, Ethernet switches, routers, digital cameras, televisions, and
Feature
Specification
*Oscillator type: Clock*Output frequency: 7.3728MHz*Frequency deviation: ±50ppm*Package type: CSMD*Output level: CMOS*Mounting type: Surface mount*Operating temperature Min: -10°C*Operating temperature Max: 70°C* Dimensions: 7 x 5 x 1.6mm

Ulasan Produk

Tidak ada ulasan