KYOCERA AVX Crystal 16MHz Surface Mount 2-pin SMD

Sebelum PPN:
Rp64.900
Spesifikasi
AS ONE Part Number65-7183-92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The listed products are intended for use in general electronic equipment, COA equipment, AV equipment, communication equipment, measuring equipment, home appliances, etc. Please contact us if your product will be used in life support equipment or other applications that require extremely high quality and reliability.
Crystal unit CX8045GB (CX-8045G) series Compact, thin (1.8mm thick) ceramic package leadless type
Feature
Specification
*Standard frequency: 16MHz*Mounting type: Surface mount*Load capacitance: 12pF*Package type: SMD*Number of pins: 2*Length: 8mm*Width: 4.5mm*Height: 1.8mm*Dimensions: 8 x 4.5 x 1.8 mm*Frequency tolerance: ±20ppm*Frequency deviation: ±30ppm*Series resistance: 100Ω*Operating temperature Max: 70°C

Ulasan Produk

Tidak ada ulasan