KYOCERA AVX tantalum capacitor 100μF 25V dc 2924 761-43 1 set 400 pieces

Sebelum PPN:
Rp67.999.900
Spesifikasi
AS ONE Part Number65-7131-70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AVX's TCQ low ESR conductive polymer capacitor series features components developed for high durability and consistent performance to meet the reliability requirements of automotive applications. Conductive polymer electrode Safe failure mode under recommended operating conditions Robust design, ideal for automotive applications Humidity: 85°C / 85%RH, Vr, 1000 hours Basic reliability: 1% / 1000 hours @ 85°C Vr
Feature
Specification
*Quantity: 1 reel (400 pieces)*Technology: Polymer*Capacitance: 100μF*Voltage: 25V dc*Mount type: Surface mount*Package/Case: 2924 (761-43)*Equivalent series resistance: 70mΩ* Lead spacing: 4.4mm*Tolerance: ±20%*Length: 7.3mm*Depth: 6.1mm*Operating temperature Max: +125°C*Dimensions: 7.3 x 6.1 x 4.1mm*Series: TCQ*Electrolyte type: Solid *Automotive standard: AEC-Q200

Ulasan Produk

Tidak ada ulasan