XP POWER AC/DC converter 9V dc 1110mA 10W

Sebelum PPN:
Rp629.900
Spesifikasi
AS ONE Part Number65-7213-34
Accuracy (%)2(Initial Set)
Cooling MethodConvection-cooled
Delay Time (s)2 (Start)
Dimensions (mm)50.8x29.2x23.1
Efficiency0.8
Humidity (% RH)Max 95 (no condensation)
Input Current (A)0.2/0.12rms(At 115/230VAC)
Input Frequency (Hz)47~63
Input Power (W)Max0.3(No Load)
Input Voltage Range (V)AC85~305
Inrush Current (A)Max40(At 230/277VAC,cold start 25°C)
Mass (g)52
Number of Outputs1
Operating Temperature Range (°C)-25~+70
Output Current (mA)1110
Output voltage (V)DC9
Overload Protection110~180%
Overvoltage Protection115~140% Vnom
PackageClosed type
Rated Power (W)10
Safety StandardCB,UL,TUV,CE,UKCA
Start-up Time35ms
Storage Temperature Range (°C)-40~+85
Switching Frequency (kHz)5~50
Temperature coefficient0.05%/°C
Type of Terminal FittingPCB mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The VCE 10 is an open frame and sealed AC-DC single output power supply designed for low cost ITE, industrial and domestic applications. The series offers two structural options: open frame and sealed board mount. These Class II isolation components offer system designers the benefit of easy integration into a variety of applications. small size

Ulasan Produk

Tidak ada ulasan