XP POWER AC/DC converter 5V dc 600mA 3W

Sebelum PPN:
Rp529.900
Spesifikasi
AS ONE Part Number65-7213-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The VCE03 is an open frame and sealed AC-DC single output power supply designed for low cost ITE, industrial and residential applications. The series offers two structural options: open frame and sealed board mount. These Class II isolation components offer system designers the benefit of easy integration into a variety of applications. Ultra-compact SIL package
Feature
Specification
* Output voltage: 5V dc * Output current: 600mA * Rated power: 3W * Number of outputs: 1 * Input voltage: 85 -> 305V ac * Mounting type: PCB mount * Package type: Sealed * Length: 40.6 mm * Width: 19.1mm*Depth: 19.1mm*Weight: 30g*Efficiency: 80%*Maximum temperature: 70°C*Minimum temperature: -25°C

Ulasan Produk

Tidak ada ulasan