RECOM AC/DC converter 5A 60W

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number65-7214-02

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recom's industrial + domestic + medical grade AC/DC converter series RACM60-K / OF delivers fixed output power with natural convection only, up to +85 °C with derating or forced air cooling. This compact module focuses on extending thermal performance for space-constrained systems, designed to maximize overall efficiency levels over the full output load range of universal AC inputs.
Feature
Specification
* Series: RACM60-K/OF * Output current: 5A * Rated power: 60W * Number of outputs: 1 * Input voltage: 80 -> 264V ac * Package type: Open frame * Medical standard certification: Yes

Ulasan Produk

Tidak ada ulasan