XP POWER AC/DC Converter 48V dc 2.08A 3.1A 150W

Sebelum PPN:
Rp3.599.900
Spesifikasi
AS ONE Part Number65-7222-73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The EPL150 series maximizes efficiency across the entire load range and minimizes no-load power consumption. This minimizes heat dissipation, reduces operating costs, and helps you comply with the latest environmental goals and regulations. The EPL150 provides up to 100 W when convection cooling and up to 150 W when forced cooling with only 10 CFM. 12 V 0.0 to support forced cooling applications.
Feature
Specification
*Output voltage: 48V dc *Output current: 2.08 A, 3.1 A *Rated power: 150W *Number of outputs: 1 *Input voltage: 80 -> 264V ac *Mounting type: Chassis mount *Package type: Open frame *Length: 101.6 mm*Width: 50.8mm*Depth: 21mm*Weight: 195g*Efficiency: 93%*Medical standard certification: Yes*Minimum temperature: -20°C

Ulasan Produk

Tidak ada ulasan