XP POWER AC/DC converter 12V dc 250mA 3W

Sebelum PPN:
Rp409.900
Spesifikasi
AS ONE Part Number65-7213-12
Accuracy (%)1(Initial Set)
Cooling MethodConvection-cooled
Delay Time (s)2 (Start)
Dimensions (mm)40.6x19.1x19.1
Efficiency0.8
Humidity (% RH)Max 95 (no condensation)
Input Current (A)0.1/0.06/0.04rms(At 115/230/277VAC)[Full Load]
Input Frequency (Hz)47~63
Input Power (W)Max0.3(No Load)
Input Voltage Range (V)AC85~305
Inrush Current (A)Max40/44.2(At 230/277VAC,cold start 25°C)
Mass (g)30
Number of Outputs1
Operating Temperature Range (°C)-25~+70
Output Current (mA)250
Output voltage (V)DC12
Overload Protection130~170%
Overvoltage Protection115~140% Vnom
PackageClosed type
Rated Power (W)3
Safety StandardCB,UL,TUV,CE,UKCA
Start-up Time30ms
Storage Temperature Range (°C)-40~+85
Switching Frequency (kHz)5~52
Temperature coefficient0.02%/°C
Type of Terminal FittingPCB mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The VCE03 is an open frame and sealed AC-DC single output power supply designed for low cost ITE, industrial and residential applications. The series offers two structural options: open frame and sealed board mount. These Class II isolation components offer system designers the benefit of easy integration into a variety of applications. Ultra-compact SIL package

Ulasan Produk

Tidak ada ulasan