XP POWER AC/DC converter 12V dc 20.8A 41.7A 500W

Sebelum PPN:
Rp8.599.900 - Rp9.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The GCU500 is housed in a 3.3 x 6.5 x 1.55 inch package and has low earth leakage current, making it suitable for a wide range of 1U and other industrial, IT, and medical applications. This series includes 12 to 48 V dc, dual fuse single output types. With efficiencies of up to 93%, waste heat is minimal. The GCU500 delivers up to 500W of power over an operating temperature range of -40 to +70°C and provides
Feature
Specification
*Output voltage: 12V dc *Output current: 20.8 A, 41.7 A *Rated power: 500W *Number of outputs: 1 *Input voltage: 80 -> 264V ac *Mounting type: Chassis mount *Package type: U bracket *Length: 209.4 mm*Width: 83.8mm*Depth: 41.8mm*Weight: 748g*Efficiency: 92%*Medical standard certification: Yes*Minimum temperature: -40°C

Ulasan Produk

Tidak ada ulasan