RECOM AC/DC converter 0.833A 40W

Sebelum PPN:
Rp1.099.900
Spesifikasi
AS ONE Part Number65-7214-01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recom ultra-compact and versatile industrial + domestic + medical grade AC/DC converter series offers fixed output power of -40 to +60 °C with natural convection only, up to +85 °C with derating or forced air cooling. It has come true. This compact module focuses on extending thermal performance for space-constrained systems and provides universal AC input over the full output load range.
Feature
Specification
* Series: RACM40-K/OF * Output current: 0.833A * Rated power: 40W * Number of outputs: 1 * Input voltage: 80 -> 264V ac * Package type: Open frame * Medical standard certification: Yes

Ulasan Produk

Tidak ada ulasan