Mokuba (Koyama Cutlery Factory) Mokuba DIN rail cutter handy TH-1 type

Sebelum PPN:
Rp11.999.900
Spesifikasi
Mass (g)1825
Overall Length (mm)240
Suitable ForDIN rail: (OMRON) PFP100N, PFP50N (JAPPY) IXDA (Patlite) TXDA2 (Kameda Denki) DA-14 series (Kowa Kasei) KBR-T1 (long hole), KBR-K1 (short hole)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily cut with an impact driver (14.4V or higher)!
Smallest size and easy to carry to the site!
You can also cut it manually!
You can see the cut position
For cutting DIN rails
*Please prepare impact driver and 17mm socket separately.

Ulasan Produk

Tidak ada ulasan