Japan Connect Industry Micro D-sub connector

Sebelum PPN:
Rp729.900 - Rp1.199.900
Spesifikasi
Cell Spacing (mm)1.27/0.050\"
Current Capacity (A)1(at 25°C)
Insertion / Removal Durability (Times)100(max)
Insulation Resistance (MΩ)1000 min
Operating Temperature (°C)-40~+85
ROHS Directive (Corresponding to 10 Substances)Correspondence
Withstand Voltage (V) AC600rms(Sea Level)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Robots, small drive equipment, electronic equipment, medical equipment, measuring instruments, vision systems, portable precision equipment, etc.
*Please order the same type of plug/receptacle as a set as it does not fit with other series or other companies' products.

Ulasan Produk

Tidak ada ulasan