YAGEO Resistor 1kΩ 0201 0603M 0.05W 1 set 500 pieces

Sebelum PPN:
Rp259.900
Spesifikasi
AS ONE Part Number65-7099-49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 1kΩ thick film chip resistor is an AC series chip resistor with thick film process and lead-free termination. This series has a reliable electrode structure, making it suitable for all general purpose applications such as smartphones, tablets, laptops, and televisions. AEC-Q200 certified moisture resistance level (MSL): 1 AC series soldering is Compliant with J-STD-020D Halogen-free epoxy Reduces environmentally hazardous waste High reliability of components and equipment Automated optical inspection prior to taping ensures 100% resistor performance
Feature
Specification
*Quantity: 1 tape (500 pieces)*Resistance: 1kΩ*Technology: Thick film*Package/Case: 0201 (0603M)*Tolerance: ±5%*Rated power: 0.05W

Ulasan Produk

Tidak ada ulasan