YAGEO Carbon film resistor 1/2W 100Ω 5% 1 box 5000 pieces

Sebelum PPN:
Rp2.999.900
Spesifikasi
AS ONE Part Number65-6990-31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo CFR series 100o is a carbon film resistor manufactured by coating a high-grade ceramic rod with a homogeneous film of pure carbon, cutting a spiral groove into the resistance layer of the electrolytic copper tin-plated connection lead. Later the resistor is coated with a layer of tan lacquer. Insulation resistance: 60 seconds per V block Temperature coefficient (ppm/°C): -500 → 350 Maximum operating voltage: 250V
Feature
Specification
*Resistance: 100Ω*Rated power: 1/2W*Composition: Carbon film*Tolerance: 5%*Axis/Radial: Axial*Series: CFR*Operating temperature Max: +155°C*Operating temperature Min: -55°C

Ulasan Produk

Tidak ada ulasan