RECOM Built-in switching power supply 15V DC 267mA 4W 1 set 12 pieces

Sebelum PPN:
Rp5.899.900
Spesifikasi
AS ONE Part Number65-7224-07

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RAC04-K/277 series provides 4Watts of continuous output power (6W peak) without compromise in harsh industrial and domestic environments. These modules deliver full-load output power from -40 to 75°C over a full input range of 80 to 305Vac. PeakLoad capability up to 150% to meet your application's dynamic power demands. This fully enclosed AC/DC module series is a complete solution without the need for external components for applications around the world, including automation, industrial 4.0, IoT, household, and home automation. Input voltage range: 82→305VacPeakPower function: 150 Wide operating temperature range: -40→+90°C No-load power consumption <: 150mW Insulation tolerance: 4kVac Operating altitude: Up to 5000m
Feature
Specification
*Quantity: 1 tube (12 pieces) *Output voltage: 15V dc *Output current: 267mA *Rated power: 4W *Number of outputs: 1 *Input voltage: 80 -> 305V ac *Mounting type: PCB mount *Package type: Closed type*Length: 36.7mm*Width: 27.2mm*Depth: 17.4mm*Weight: 30g*Efficiency: 80 (Typ.)%*Maximum temperature: +90°C*Minimum temperature: -40°C

Ulasan Produk

Tidak ada ulasan