RECOM Embedded switching power supply 15V dc 200mA 3W

Sebelum PPN:
Rp289.900
Spesifikasi
AS ONE Part Number65-7224-46
Efficiency0.75
Input Voltage Range (V)85~264(AC)
Length (mm)28.5
Mass (g)20
Maximum Temperature (°C)80
Mean Time Between Failure (hour)>1977x10<sup>3</sup>(25°C)
Minimum Temperature (°C)-40
Number of Outputs1
Output Current (mA)200
Output voltage (V)15(DC)
Rated Power (W)3
SeriesRAC03-K
Type of SignPCB mount
Width (mm)23.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The compact 1in2 footprint RAC03-K series module has a Watts output power of -4060°C and 2Watts80°C Despite such high power density and small footprint, the RAC03-K series is ideal for automation, It is a complete solution for worldwide applications in Industry 4.0, IoT, home and home automation. With an input voltage range of 85264Vac, it is the most versatile power module on the market. 10 inch 2 footprint for smallest 3 watt module Standby mode optimization No load power consumption <: 150mW Operating temperature range: -40→+80°C
Feature
Specification
The RAC03-K series modules, with a compact 1in2 footprint, deliver 2 Watts output power at -40 to 60°C and 2 Watts at 80°C. Despite such high power density and small footprint, the RAC03-K series is a perfect solution for global applications in automation, Industry 4.0, IoT, home, and home automation. With an input voltage range of 85 to 264 V ac, it is the most versatile power module on the market. 10in2 footprint for the smallest 3 Watt module. Optimized standby mode. No-load power consumption < 150 mW. Operating temperature range: -40 to +80°C.

Ulasan Produk

Tidak ada ulasan