RECOM Isolated DC-DC converter Vout: 5V dc 4.5→ 5.5 V dc 1W 1 set 42 pieces

Sebelum PPN:
Rp3.699.900
Spesifikasi
AS ONE Part Number65-7223-11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RFMDC/DC converters are commonly used in cost-sensitive general purpose power isolation and voltage matching applications. Despite its low cost, it is a fully specified converter with 1kVdc isolation, industrial operating temperature range (-40°C to +85°C) derating, and guaranteed operation without UL/EN certification. Low cost 1W converter Industry standard pinout SIP4 Isolation: 1kVdc Efficiency: Up to 79% Wide operating temperature range: -40°C to +85°C UL60950-1, CAN/CSAC22.2No
60950-1 certified
Feature
Specification
*Quantity: 1 tube (42 pieces)*Output voltage: 5V dc*Input voltage range: 4.5->5.5V dc*Nominal input voltage: 5V dc*Insulation voltage: 1kV dc*Rated power: 1W*Output current: 200mA*Mounting type: Through hole*Number of outputs: 1*Efficiency: 79%*Package: SIP*Minimum temperature: -40°C*Width: 6mm

Ulasan Produk

Tidak ada ulasan