KYOCERA Multilayer Ceramic Capacitor MLCC 100nF 10V dc 0402 1005M 1 set 10000 pieces

Sebelum PPN:
Rp3.799.900
Spesifikasi
AS ONE Part Number65-6967-55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AVX-X7R dielectric multilayer ceramic capacitor
AVX's X7R dielectric MLCC is a "temperature stable" capacitor product that can be used over a wide operating temperature range of -55 to +125°C. This capacitor is ideal for a variety of applications where capacitance changes with applied voltage.
Features/Advantages Capacitance change rate: ±15% (-55→+125°C) "Temperature stable" capacitor product.
Can be used in a wide range of industrial applications where capacitance changes
Feature
Specification
*Quantity: 1 reel (10000 pieces)*Capacitance: 100nF*Voltage: 10V dc*Package/Case: 0402 (1005M)*Mounting type: Surface mount*Temperature characteristics: X7R*Tolerance: ±10%* Dimensions: 1 x 0.5 x 0.56mm*Length: 1mm*Depth: 0.5mm*Height: 0.56mm*Operating temperature Max: +125°C

Ulasan Produk

Tidak ada ulasan