FESTO Photoelectric sensor block type detection range 350 mm

Sebelum PPN:
Rp7.199.900
Spesifikasi
AS ONE Part Number65-7340-37

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FestoSOOE series block structure photoelectric sensors feature diffuse detection and background suppression. The maximum detection range is 350mm. Equipped with push-pull switching outputs such as PNP (light switching) and NPN (dark switching) with IO link timer function. Light type: Red LED Electrical connection: Plug UL certified
Feature
Specification
*Sensor style: Block type *Detection type: Diffusion, with background suppression function *Detection range: 350 mm *Output type: NPN/PNP *Series: SOOE

Ulasan Produk

Tidak ada ulasan