OMRON Healthcare Photoelectric sensor barrel type detection range 100 mm →, 4 m

Sebelum PPN:
Rp4.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E3FC Compact Photoelectric Sensor for Cleaning Applications Omron's E3FC photoelectric sensor range includes a compact M18 sensor with excellent housing protection, ideal for cleaning applications in the food and beverage industry. For cleaning protection, it has been fully tested with Ecolab and Diversey detergents. The photoelectric sensor unit also features a highly visible LED to allow the user to easily adjust the sensor.
Resistant to detergents and thermal shock Ideal for cleaning applications Tested with commercial detergents and cleaners Bright, easy-to-see red LED for easy adjustment
Feature
Specification
*Sensor style: Barrel *Detection type: Retro-reflective *Detection range: 100 mm -> , 4 m *Output type: PNP *Electrical connection: Pre-wired cable *Maximum DC voltage: 30V *Connection method: Wire lead * Light source: LED*IP protection grade: IP67, IP68, IP69K*Current Max: 25 mA*Response time: 500 μs*Operating temperature Min: -25°C

Ulasan Produk

Tidak ada ulasan