OMRON Healthcare Photoelectric sensor barrel type detection range 1 m

Sebelum PPN:
Rp3.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E3FA small photoelectric sensor
Omron's E3FA miniature photoelectric sensor series features large adjusters and high-power LED indicators for easy alignment, allowing for easy and quick installation and easy configuration. The status LED of this photoelectric sensor has a wide angle and is easily visible from a distance. E3FA series sensors are commonly integrated into industrial equipment, including food/beverage, textiles, food, and logistics, and are specifically designed for non-stop detection in areas where machinery is in continuous operation without stopping. .
Cylindrical straight type Compact design Plastic housing Easy alignment with visible light LED LED display Bright area on/dark area on can be selected by wiring Reverse polarity protection for power supply, short circuit protection for output, and reverse polarity protection for output
Feature
Specification
*Sensor style: Barrel *Detection type: Diffusion *Detection range: 1 m *Output type: NPN *Electrical connection: M12 4 pin connector *Maximum DC voltage: 30V *Light source: LED *IP protection class: IP67, IP69K*Current Max: 25 mA*Response time: 500 μs*Operating temperature Min: -25°C

Ulasan Produk

Tidak ada ulasan