Balluff linear transducer linear measurement

Sebelum PPN:
Rp39.999.900 - Rp45.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The most important application of linear position sensors with rod design is in hydraulic drive units. Very suitable for use in hydraulic cylinders for position feedback, forming and rolling equipment, elevators and hoisting technology, etc. The sensor is installed in the pressure area of the hydraulic cylinder and has the same pressure resistance as the cylinder itself.
Feature
Specification
*Encoder technology: Linear measurement*Stroke: 500mm*Power supply voltage: 10->30V dc*IP protection rating: IP40*Overall height: 37mm*Overall width: 410mm*Overall depth: 35mm*Operating temperature Min :-40°C*Operating temperature Max:+85°C

Ulasan Produk

Tidak ada ulasan