OMRON Healthcare Touch panel display size: 7 inch NB series IP65

Sebelum PPN:
Rp67.999.900
Spesifikasi
AS ONE Part Number65-7322-51

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron Touch Screen HMIO The OmronNB7W 7-inch touch screen HMI display has a smart and reliable wide TFTLCD resolution of 800x480 pixels, allowing you to create beautiful and easy-to-use HMI applications in portrait or landscape orientation. Features and Benefits Long-life LED backlight Built-in memory 128MB USB memory stick support Vector and bitmap graphics Serial, USB, or Ethernet connectivity Animation and easy-to-use features Multilingual support and tools On/Offline simulation Applications Automation Control panel Manufacturing certification IP65 grade UL508 certified Meets IEC61000-4-4 KC certified
Feature
Specification
*Manufacturer series: NB*Display type: TFT LCD*Display size: 7 inches*Display resolution: 800 x 480pixels*Display color: Color*Number of ports: 3*Port type: Ethernet, RS-232C, USB host *Onboard memory: 128 MB*Backlight: Yes*Power supply voltage: 20.4 -> 27.6 V dc*IP protection rating: IP65*Operating temperature Max: +50°C

Ulasan Produk

Tidak ada ulasan