RECOM Switching power supply 15V dc 1.333A 20W

Sebelum PPN:
Rp719.900
Spesifikasi
AS ONE Part Number65-7210-42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RAC20-K series is a high-efficiency board-mounted power conversion module. Especially under light load conditions, energy loss is extremely low, making it the standard for always-on and standby mode operation associated with IoT and smart devices. This power supply is compatible with the worldwide mains input range 85-264Vac. These AC/DC modules operate over a -40 to +85°C temperature range and have fully protected single or dual outputs. Wide input range: 85-264Vac Standby mode optimized PSU (ENER Lot 6) Ultra-high efficiency across load range Operating temperature range: -40°C→+85°C No-load power consumption: 40mW (typ.)
Feature
Specification
* Output voltage: 15V dc * Output current: 1.333A * Rated power: 20W * Number of outputs: 1 * Input voltage: 85 -> 264V ac * Mounting type: PCB mount * Length: 52.5 mm * Width: 27.4 mm * Depth: 23mm*Weight: 60g*Efficiency: 86%*Maximum temperature: +85°C*Minimum temperature: -40°C

Ulasan Produk

Tidak ada ulasan