RECOM Switching power supply 12V dc 1.67A 15W

Sebelum PPN:
Rp499.900
Spesifikasi
AS ONE Part Number65-7210-50
Efficiency0.86
Input Voltage Range (V)85~264(AC)
Length (mm)490
Mass (g)60
Maximum Temperature (°C)85
Mean Time Between Failure (hour)>1196x10<sup>3</sup>(25°C)
Minimum Temperature (°C)-40
Number of Outputs1
Output Current (mA)1250
Output voltage (V)12(DC)
Rated Power (W)15
SeriesRAC15-K
Type of SignPCB mount
Width (mm)56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RAC15-K series is a high-efficiency board-mounted power conversion module. Especially under light load conditions, energy loss is extremely low, making it the standard for always-on and standby mode operation associated with IoT and smart devices. This power supply is compatible with the worldwide mains input range 85-264Vac. These AC/DC modules operate over a -40 to +85°C temperature range and have fully protected single or dual outputs. Wide input range: 85-264Vac Standby mode optimized PSU (ENER Lot 6) Ultra-high efficiency across load range Operating temperature range: -40°C→+85°C No-load power consumption: 40mW (typ.)
Feature
Specification
The RAC15-K series is a highly efficient PCB-mounted power conversion module. Its extremely low energy loss, especially under light load conditions, sets the standard for continuous and standby mode operation associated with IoT and smart devices. The power supplies accept a global mains input range of 85 to 264 V ac. These AC/DC modules operate over a temperature range of -40 to +85°C and offer fully protected single or dual outputs. Wide input range: 85-264 V ac Standby mode optimized PSU (ENER Lot 6) Ultra-high efficiency across the entire load range Operating temperature range: -40°C to +85°C No-load power consumption: 40 mW (typical)

Ulasan Produk

Tidak ada ulasan